Zoro Homepage

1U Cable Management Arm

  • Mfr # AR8129

  • Zoro # G716471818


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
0.24 in
Environmentally Friendly
Yes
Cable Manager Type
Cable Management Arm
REACH free of SVHC
Yes
Height
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8129
Zoro #
G716471818
UPC #
731304000000
Country of Origin
United States

Dimensions

Width
0.24 in
Height
1.73 in
Depth
17.99 in

Details

Item
Cable Organizer
Environmentally Friendly
Yes
Cable Manager Type
Cable Management Arm
REACH free of SVHC
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Mercury Free
Yes
Toxic Heavy Metal Free
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Cable Management Arm, Installation Guide, Mounting Hardware, Mounting Straps

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.