Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U RAIL KIT

  • Mfr # SRTRK1

  • Zoro # G416053062


product price: $259.99
/ea
Free Shipping & Returns

Key Features

REACH free of SVHC
Yes
Width
20.75 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Gray
Depth
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRTRK1
Zoro #
G416053062
UPC #
731304328988
Country of Origin
China

Dimensions

Width
20.75 in
Depth
3.50 in
Height
1.73 in

Details

REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Gray
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Device Supported
Mounting Rail
Environmentally Friendly
Yes
Product Take Back Program
Yes
Item
Mounting Rail Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.