20U COPPER BUSBAR KIT FOR NETSHELTER AV ENCLOSURES
Mfr # AR8395
Zoro # G222602126
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Height
35 in
Color
Silver
Device Supported
Enclosure
Certifications & Standards
Free of Substances of Very High Concern above the threshold
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8395
Zoro #
G222602126
UPC #
731304282419
Country of Origin
China
Dimensions
Height
35 in
Width
1.38 in
Depth
0.79 in
Details
Color
Silver
Device Supported
Enclosure
Certifications & Standards
Free of Substances of Very High Concern above the threshold
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Mercury Free
Yes
Mounting Location
Side
Toxic Heavy Metal Free
Yes
Material
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Compatible With
APC NetShelter AV Enclosures
Mounting Preference
No Preference
Item
Mounting Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.