Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000VA LCD 120V WITH SMARTCONNECT

  • Mfr # SMT3000C

  • Zoro # G716480629


product price: $2,240.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Wattage
2700 W
Output Voltage
120V
Power Rating
3kVA
UPS Type
Line Interactive
Input Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT3000C
Zoro #
G716480629
UPC #
731304331063
Country of Origin
Philippines

Details

Wattage
2700 W
Output Voltage
120V
Mounting
Tower
Power Rating
3kVA
UPS Type
Line Interactive
Input Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.