Zoro Homepage

3U HORIZONTAL CABLE MANAGER 6

  • Mfr # AR8605

  • Zoro # G016151724


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Rack Height
3U
Width
19 in
Mounting Location
Rear, Front
Certifications & Standards
TAA compliance
Cable Manager Type
Cable Manager
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8605
Zoro #
G016151724
UPC #
731304291534
Country of Origin
China

Dimensions

Rack Height
3U
Width
19 in
Depth
6.50 in
Height
5.26 in

Details

Item
Cable Organizer
Mounting Location
Rear, Front
Certifications & Standards
TAA compliance
Cable Manager Type
Cable Manager
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Horizontal Cable Manager, Double-Sided Cable Manager Configuration Hardware, Installation Guide, Mounting Hardware
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.