42U SEISMIC LEFT SIDE PANEL 10
Mfr # AR8392BLK
Zoro # G116023198
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Width
31.9 in
Depth
0.9 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8392BLK
Zoro #
G116023198
UPC #
731304204466
Country of Origin
China
Dimensions
Width
31.9 in
Depth
0.9 in
Height
75.6 in
Details
Item
Side Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes
Product Take Back Program
Yes
Mercury Free
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.