Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U SEISMIC RIGHT SIDE PANEL 1

  • Mfr # AR8393BLK

  • Zoro # G016023083


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Mercury Free
Yes
Environmentally Friendly
Yes
Color
Black
Toxic Heavy Metal Free
Yes
Width
31.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR8393BLK
Zoro #
G016023083
UPC #
731304204497
Country of Origin
China

Dimensions

Width
31.9 in
Depth
0.9 in
Height
75.6 in

Details

Mercury Free
Yes
Environmentally Friendly
Yes
Color
Black
Item
Side Panel
Toxic Heavy Metal Free
Yes
Product Take Back Program
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.