
ACCESSORY BRACKET QTY 2 NET
Mfr # AR824002
Zoro # G916023114
product price: $91.29
/ea
Free Shipping & Returns
Key Features
Features
Cable Management
Height
7.20 in
Package Contents
Accessory Bracket (Qty 2), NetShelter SV, Installation Guide, Mounting Hardware
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR824002
Zoro #
G916023114
UPC #
731304302445
Country of Origin
China
Dimensions
Height
7.20 in
Depth
1.18 in
Width
4.29 in
Details
Features
Cable Management
Package Contents
Accessory Bracket (Qty 2), NetShelter SV, Installation Guide, Mounting Hardware
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Compatible With
NetShelter SV Universal IT Enclosures
Mounting Preference
No Preference
Device Supported
Enclosure, Rack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Mercury Free
Yes
Color
Black
Item
Mounting Bracket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.