Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AISLE CONTAINMENT DOOR, SLIDI

  • Mfr # ACDC2400

  • Zoro # G116022849


product price: $5,269.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Depth
114.6 in
Height
5.1 in
Width
79.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACDC2400
Zoro #
G116022849
UPC #
731304298977
Country of Origin
Thailand

Dimensions

Depth
114.6 in
Height
5.1 in
Width
79.5 in

Details

Item
Door Panel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.