Zoro Homepage

American Battery Company Rbc18 Replacement Battery Cartridge

  • Mfr # RBC18

  • Zoro # G004162497


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V DC
Height
3.6 cm
Width
30.2 cm
Depth
10.2 cm
Battery Type
Lead-Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC18
Zoro #
G004162497
UPC #
731304014003
Country of Origin
China

Dimensions

Height
3.6 cm
Width
30.2 cm
Depth
10.2 cm

Details

Voltage - Batteries
12V DC
Battery Type
Lead-Acid
For Use With
APC SC450RMI1U UPS
Item
replacement battery cartridge
Weight
2.6 kg
Min. Operating Temp.
32°F
Features
Hot Swappable
Battery Chemistry
Lead Acid
Color
Black
Battery Capacity
9 Ah
Includes
All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Max. Operating Temp.
104°F
Device Mounting
Stand Alone Battery Stack
Storage Humidity
0 to 95 %
Ambient Air Temperature For Operation
0 to 40°C
Number of Cables
1
Operating Altitude
0 to 10000 ft
Storage Altitude
0 to 50000 ft
Ambient Air Temperature For Storage
-15 to 45°C
Green Environmental Attribute
Environmentally Friendly
Battery Characteristics
Maintenance-free
Battery Life
3 to 5 yrs
Capacity - Batteries
9Ah

Description

In the E-world where businesses can t stop and downtime is measured in dollars American Power Conversion (APC) provides protection against some of the leading causes of downtime data loss and hardware damage: power problems and temperature. As a global leader in power availability solutions APC sets the standard in its industry for quality innovation and support. Its comprehensive power solutions which are designed for both home and corporate environments improve the manageability availability and performance of sensitive electronic network communications and industrial equipment of all sizes. APC - APC Replacement Battery Cartridge #18 - UPS battery lead acid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.