Zoro Homepage

APC 17 INCH RACK LCD CONSOLE

  • Mfr # AP5717

  • Zoro # G016470221


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Lead Free
Yes
Mounting Location
Rear, Front
REACH free of SVHC
Yes
Width
19 in
Input Voltage
100 V AC, 240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5717
Zoro #
G016470221
UPC #
731304283232
Country of Origin
China

Dimensions

Width
19 in
Height
1.7 in
Rack Height
1U
Depth
24.2 in
Screen Size
17 in

Details

Lead Free
Yes
Mounting Location
Rear, Front
REACH free of SVHC
Yes
Input Voltage
100 V AC, 240 V AC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Pointing Device Type
TouchPad
Mounting Preference
No Preference
Environmentally Friendly
Yes
Mercury Free
Yes
Certifications & Standards
C-tick, CE, Industry Canada, KCC, NOM, UL Listed, VDE, TAA compliance
Package Contents
AP5717 Rackmount LCD, C13-C14 Power Cord, Documentation CD, Firmware Upgrade Cable, Installation Guide, NEMA 5-15 Power Cord, PS2 KVM Cable, Single User Rack Mount Kit, USB Cable, USB KVM Cable
Device Type
LCD Rack Console
Item
LCD Rack Console

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.