Zoro Homepage

APC 17 Rack LCD Console

  • Mfr # AP5808

  • Zoro # G116433140


product price: $2,669.99
/ea
Free Shipping & Returns

Key Features

Device Type
LCD Rack Console
Cable Length
5.97 ft
Height
1.7 in
Environmentally Friendly
Yes
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5808
Zoro #
G116433140
UPC #
731304000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
5.97 ft
Height
1.7 in
Depth
28 in
Rack Height
1U
Width
19 in
Screen Size
17 in

Details

Device Type
LCD Rack Console
Environmentally Friendly
Yes
Input Voltage
120 V, 240 V AC
Display Screen Type
LCD
KVM Technology
Analog
Pointing Device Type
TouchPad
Standards
cUL Listed; C-tick; CE; Industry Canada; KCC; UL Listed; VDE; TAA compliance
Power Plug Type
IEC 60320 C14
Mounting Location
Front
Package Contents
AP5808 Rackmount LCD, Cable Management Arm, Documentation CD, Installation Guide, KVM Cable, Rack Mounting Brackets, User Manual
Number of Computers Supported
8
Item
LCD Rack Console

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.