
APC APC by Schneider Electric Rack Mount for KVM Switch, Rack - Black - TAA Compliant - 1 Each
Mfr # KVM-LCDMOUNT
Zoro # G614873721
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Height
1.3"
Width
9"
Standards
TAA compliance
Depth
1.6"
Device Supported
KVM Switch, Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVM-LCDMOUNT
Zoro #
G614873721
UPC #
731304285496
Country of Origin
China
Dimensions
Height
1.3"
Width
9"
Depth
1.6"
Details
Item
Rack Mount
Standards
TAA compliance
Device Supported
KVM Switch, Rack
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.