
APC APC KVM 2G, SERVER MODULE, USB WITH VIRTUAL MEDIA
Mfr # KVM-USBVM
Zoro # G414884989
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Width
4.9"
Standards
C-tick|CE|TAA compliance|VCCI Class A
Height
0.6"
Device Supported
Mouse, Monitor, Video Device, Keyboard
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVM-USBVM
Zoro #
G414884989
UPC #
731304286691
Country of Origin
China
Dimensions
Width
4.9"
Height
0.6"
Cable Length
1.67 ft
Details
Item
KVM Cable
Standards
C-tick|CE|TAA compliance|VCCI Class A
Device Supported
Mouse, Monitor, Video Device, Keyboard
Conductor
Copper
Environmentally Friendly
Yes
Color
Black
Connector on First End Details
1 x RJ-45 Network - Female
Connector on Second End Details
1 x USB Type A - Male, 1 x 15-pin HD-15 - Male
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.