Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apc APC AV S Type Universal Rail Kit - Silver SRAILKIT

APC AV S Type Universal Rail Kit - Silver (Discontinued)

  • Mfr # SRAILKIT
  • Zoro # G3558190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAILKIT
Zoro #
G3558190
UPC #
731304253051
Country of Origin
Unknown

Dimensions

Width
20.98 in
Depth
3.50 in
Height
2.01 in
Max. Adjustable Depth
28"

Details

Item
Mounting Rail Kit
Color
Silver
Includes
Installation guide, Mounting Hardware, Rack Mounting brackets, Screws
Compatibility
S Type AV Power Conditioner
Green Environmental Attribute
Environmentally Friendly; Toxic Heavy Metal Free, Mercury Free
Device Supported
Mounting Rail

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.