
APC by Schneider Electric (AR7502) Cable Management
Mfr # AR7502
Zoro # G314907658
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Width
4.61 in
Depth
0.51 in
Height
75.98 in
Cable Manager Type
Cable Manager
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR7502
Zoro #
G314907658
UPC #
731304234579
Country of Origin
Thailand
Dimensions
Width
4.61 in
Depth
0.51 in
Height
75.98 in
Rack Height
0U
Details
Item
Cable Organizer
Cable Manager Type
Cable Manager
Environmentally Friendly
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Package Contents
NetShelter SX 42U Vertical PDU Mount and Cable Organizer, Installation Guide, Mounting Hardware
Color
Black
Mounting Location
Rear
Toxic Heavy Metal Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Mounting Preference
No Preference
Mercury Free
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.