Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APC by Schneider Electric Door Panel - 23.6" Width

  • Mfr # AR7160

  • Zoro # G512124680


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in
Compatibility
NetShelter SX 12U Racks
Compatible With
NetShelter SX 12U Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR7160
Zoro #
G512124680
UPC #
-
Country of Origin
Thailand

Dimensions

Width
23.6 in

Details

Item
Door Panel
Compatibility
NetShelter SX 12U Racks
Compatible With
NetShelter SX 12U Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.