Zoro Homepage

APC by Schneider Electric Mounting Base for UPS - White - 1

  • Mfr # GVSOPT027

  • Zoro # G612190332


product price: $5,744.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Depth
36.30 in
Width
24.20 in
Device Supported
UPS
Color
White
Application
Marine, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVSOPT027
Zoro #
G612190332
UPC #
-
Country of Origin
China

Dimensions

Depth
36.30 in
Width
24.20 in

Details

Item
Mounting Base
Device Supported
UPS
Color
White
Application
Marine, Industrial

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.