APC by Schneider Electric Mounting Bracket for Rack - Height Adjustable
Mfr # ACDC2204
Zoro # G112190344
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Maximum Adjustable Width
4.33 in
Height Adjustable
Yes
Maximum Adjustable Depth
7.87 in
Maximum Adjustable Height
1.26 in
Device Supported
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACDC2204
Zoro #
G112190344
UPC #
-
Country of Origin
Thailand
Dimensions
Maximum Adjustable Width
4.33 in
Height Adjustable
Yes
Maximum Adjustable Depth
7.87 in
Maximum Adjustable Height
1.26 in
Details
Item
Mounting Bracket
Device Supported
Rack
Features
Adjustable
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.