APC by Schneider Electric Mounting Bracket - Height Adjustable
Mfr # ACDC2006
Zoro # G812190316
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Height Adjustable
Yes
Maximum Adjustable Height
4.33 in
Maximum Adjustable Depth
10.47 in
Maximum Adjustable Width
4.72 in
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACDC2006
Zoro #
G812190316
UPC #
-
Country of Origin
Thailand
Dimensions
Height Adjustable
Yes
Maximum Adjustable Height
4.33 in
Maximum Adjustable Depth
10.47 in
Maximum Adjustable Width
4.72 in
Details
Item
Mounting Bracket
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.