Zoro Homepage

APC by Schneider Electric Mounting Enclosure for UPS - 1 Unit

  • Mfr # SRT10IP23

  • Zoro # G512141434


product price: $1,248.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
18.9 in
Depth
39.1 in
Height
21.6 in
Ingress Protection (IP) Rating
IP23
Certifications & Standards
CE , CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT10IP23
Zoro #
G512141434
UPC #
-
Country of Origin
Thailand

Dimensions

Width
18.9 in
Depth
39.1 in
Height
21.6 in

Details

Item
Mounting Enclosure
Ingress Protection (IP) Rating
IP23
Certifications & Standards
CE , CSA, UL Listed
Device Supported
UPS
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.