APC by Schneider Electric Mounting Post for Containment System - Height Adjustable
Mfr # ACDC2203
Zoro # G412190310
product price: $1,355.99
/ea
Free Shipping & Returns
Key Features
Compatible With
APC Thermal Containment System
Height
9.50 in
Height Adjustable
Yes
Maximum Adjustable Height
16.50 in
Compatibility
APC Thermal Containment System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACDC2203
Zoro #
G412190310
UPC #
-
Country of Origin
Thailand
Dimensions
Height
9.50 in
Height Adjustable
Yes
Maximum Adjustable Height
16.50 in
Details
Item
Mounting Post
Compatible With
APC Thermal Containment System
Compatibility
APC Thermal Containment System
Device Supported
Containment System
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.