Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APC by Schneider Electric NetBotz Environmental Monitoring System

  • Mfr # NBWL0755

  • Zoro # G600553774


product price: $2,567.99
/ea
Free Shipping & Returns

Key Features

Width
9.6"
Depth
3.6"
Height
5.5"
Product Type
Environmental Monitoring System
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBWL0755
Zoro #
G600553774
UPC #
-
Country of Origin
China

Dimensions

Width
9.6"
Depth
3.6"
Height
5.5"

Details

Product Type
Environmental Monitoring System
Color
Black
Application
IT Equipment
Green Environmental Attribute
Environmentally Friendly, Mercury Free
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Product Line
NetBotz
Mounting Preference
No Preference
Environmentally Friendly
Yes
Item
Environmental Monitoring System

Description

The APC brand Netbotz Room Monitor 755 is an environmental monitoring system with a height of 5.5", width of 9.6", and depth of 3.6". It is black in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.