Zoro Homepage

APC by Schneider Electric POE Injector

  • Mfr # NBAC0303NA2

  • Zoro # G800553833


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Depth
3.5"
Height
1.5"
Product Type
PoE Injector
Environmentally Friendly
Yes
Certifications & Standards
The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBAC0303NA2
Zoro #
G800553833
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5"
Height
1.5"

Details

Product Type
PoE Injector
Environmentally Friendly
Yes
Certifications & Standards
The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.

Description

This APC brand PoE Injector has a height of 1.5" and a depth of 3.5". It is a type of PoE Injector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.