Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APC by Schneider Electric Temperature Sensor

  • Mfr # APDU1335T

  • Zoro # G512337653


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Depth
3.9 in
Height
0.3 in
Environmentally Friendly
Yes
Certifications & Standards
The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APDU1335T
Zoro #
G512337653
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Depth
3.9 in
Height
0.3 in

Details

Item
Temperature Sensor
Environmentally Friendly
Yes
Certifications & Standards
The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
REACH free of SVHC
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.