APC - CABLE SHIELDING PARTITION - BLACK
Mfr # AR8173BLK
Zoro # G115797458
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Width
2.83 in
Length
29.41 in
Height
4.80 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8173BLK
Zoro #
G115797458
UPC #
731304199175
Country of Origin
China
Dimensions
Width
2.83 in
Length
29.41 in
Height
4.80 in
Details
Item
Data Cable Partition
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.