Zoro Homepage

Apc FC-0314 Antimicrobial Replacement Filter Cartridge

  • Mfr # APCC7497

  • Zoro # G203983343


product price: $48.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCC7497
Zoro #
G203983343
UPC #
645544003140
Country of Origin
United States

Description

Features
  • Diameter - 6 in.
  • Length - 8 in.
  • Bottom - 1.5 in. MPT Threaded
  • Filter Area - 50 sq. ft.
  • Filter Material - Reemay Polyester
  • Size - 3 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.