Apc FC-1940 Cartridge 7.87 x 22.12 in. 80 Sq ft.

  • Mfr # APCC7257

  • Zoro # G704113744


product price:  $91.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCC7257
Zoro #
G704113744
UPC #
645544019400
Country of Origin
United States

Description

Features
  • High performance pleated polyester media
  • Reinforced antimicrobial end caps
  • Extruded pvc center cores
  • Break resistant bands
  • Molded in threads, no loose inserts
  • Diameter: 7 7/8 in.
  • Length: 22 1/8 in.
  • Top: Open Hole: 3 1/16 in.
  • Bottom: Open Hole: 3 1/16 in.
  • Filter Area: 80 sq. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.