Apc FC-3052 Cartridge - 7.06 x 7.06 in.; 50 sq. ft.

  • Mfr # APCC7445

  • Zoro # G304113069


product price:  $83.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCC7445
Zoro #
G304113069
UPC #
-
Country of Origin
United States

Description

The Filbur Pool &Spa Filter Cartridge is a 50 sq. ft. pool filter cartridge. This pool filter is designed with an extruded center that will not break or crack thanks to the extra support from this sturdy design. The Filbur has an improved polyester media that allows your filter to stay clean and work efficiently. This swimming pool filter has molded end caps that are simple to install and also remove, eliminating the need for any kind of filter adapter. This spa filter has larger bands that will not break easily, and keep the filter media in place functioning at its highest productivity. It is a very efficient pool filter cartridge.

Features
  • Top Style - Handle
  • Bottom Style - 2 in. MPT
  • Area - 50 sq. ft.
  • Size - 7.06 x 7.06 in.
  • Compatible replacement for: Vita Spas, Unicel 8CH-502, Pleatco PVT50W-F2L, Vita Spas: PVT50W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.