Apc FC-3053 Cartridge; 8.5 x 7.25 in. - 50 sq. ft.

  • Mfr # APCC7190

  • Zoro # G904114756


product price:  $62.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APCC7190
Zoro #
G904114756
UPC #
-
Country of Origin
United States

Description

The Unicel C-8350 R Compatible Pool &Spa Replacement Filter Cartridge is a compatible replacement filter also known as the Filbur. This pool filter cartridge is designed with an extruded PVC center that is built to handle any stress upon it. This swimming pool filter has a polyester media that is designed to increase the efficiency and durability of the filter cartridge. This spa filter contains a pleated media that takes in dirt, and makes the filter easy to clean. The compatible Unicel C-8350 filter cartridge has treated end caps that protect against bacteria. The end caps of this pool filter also have integrated fittings on the end caps making it easy to install and remove.

Features
  • Area - 50 sq. ft.
  • Size - 8 0.5 x 7 0.25 in.
  • Top Style - 1 9/10 in. Open with Steps
  • Bottom Style - 2 3/8 in. Open with Slots
  • Compatible replacement for Vita Spas, Pleatco PVT50W, Aladdin 15046, Pleatco PVT-50W, Vita Spas PVT 50W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.