Zoro Homepage

APC INTEGRATED LCD KVM USB CABLE

  • Mfr # AP5821

  • Zoro # G716424470


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Conductor
Copper
Height
0.5 in
Connector on First End Details
1 x 15-pin HD-15 - Male, 1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5821
Zoro #
G716424470
UPC #
731304000000
Country of Origin
China

Dimensions

Height
0.5 in
Width
1 in
Cable Length
5.91 ft

Details

Conductor
Copper
Connector on First End Details
1 x 15-pin HD-15 - Male, 1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 15-pin HD-15 - Male
Item
KVM Cable
Color
Black, Green, Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.