
APC KEYBOARD / VIDEO / MOUSE (KVM) CABLE - 15 PIN HD D-SUB (HD-15); 4 PIN USB TYPE A
Mfr # AP5257
Zoro # G421703587
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Conductor
Copper
Height
0.2 in
Cable Length
11.98 ft
Cable Type
USB
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP5257
Zoro #
G421703587
UPC #
731304213062
Country of Origin
India
Dimensions
Height
0.2 in
Cable Length
11.98 ft
Width
0.2 in
Details
Conductor
Copper
Item
KVM Cable
Cable Type
USB
Environmentally Friendly
Yes
Color
Black
Description
- 15 PIN HD D-SUB (HD-15) - 12 FEET
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.