Zoro Homepage

APC NetShelter SX Rear Containment - 42U

  • Mfr # RACSC201

  • Zoro # G612449034


product price: $28,359.99
/ea
Free Shipping & Returns

Key Features

Width
47.2 in
Depth
50.1 in
Height
78.4 in
Rack Height
42U
Package Contents
NetShelter SX Rear ContainmentInstallation guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACSC201
Zoro #
G612449034
UPC #
-
Country of Origin
Thailand

Dimensions

Width
47.2 in
Depth
50.1 in
Height
78.4 in
Rack Height
42U

Details

Item
Rack Cabinet
Package Contents
NetShelter SX Rear ContainmentInstallation guide
Color
Black
Series
SX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.