Zoro Homepage

APC Rack Fan Tray - 440 CFM - 51 dB(A)

  • Mfr # ACF501

  • Zoro # G914907591


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Width
22.6 in
Depth
35.2 in
Height
2.4 in
Input Voltage
115 V AC
Certifications & Standards
PSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF501
Zoro #
G914907591
UPC #
731304234678
Country of Origin
Thailand

Dimensions

Width
22.6 in
Depth
35.2 in
Height
2.4 in

Details

Item
Fan Tray
Input Voltage
115 V AC
Certifications & Standards
PSE
Maximum Air Flow
440 CFM
Environmentally Friendly
Yes
Receptacle Type
NEMA 5-15P
Compatibility
NetShelter SX 600mm Enclosures
Package Contents
Rack Fan Tray Installation guide
Color
Black
Noise Levels (A-Weighted)
51 dB(A)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.