Apc Replacement Battery Cartridge #47
- Mfr # RBC47
- Zoro # G0239682
product price:Â
$
57.59
/ea
Key Features
For Use With
APC UPS
Voltage - Batteries
12V DC
Capacity - Batteries
3 Ah
Battery Connection
Connectors
Width
2.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBC47
- Zoro #
- G0239682
- UPC #
- 731304220930
- Country of Origin
- Unknown
- Item
- UPS Battery
- For Use With
- APC UPS
- Voltage - Batteries
- 12V DC
- Capacity - Batteries
- 3 Ah
- Battery Connection
- Connectors
- Color
- Black
- Battery Type
- Lead-acid battery
- Product Orientation
- Tower
Dimensions
- Width
- 2.64 in
- Depth
- 5.28 in
- Height
- 2.6 in
- Rack Height
- 0
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.