Zoro Homepage

APC Shielding Partition Pass-through 600mm wide - Cable Pass-through - Black

  • Mfr # AR8163ABLK

  • Zoro # G014907590


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
23.50 in
Depth
2.80 in
Height
4.80 in
Environmentally Friendly
Yes
Package Contents
Shielding Partition Pass-through 600mm wide, (1)-8-inch/20cm Grounding Strap, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8163ABLK
Zoro #
G014907590
UPC #
731304194859
Country of Origin
China

Dimensions

Width
23.50 in
Depth
2.80 in
Height
4.80 in

Details

Item
Cable Organizer
Environmentally Friendly
Yes
Package Contents
Shielding Partition Pass-through 600mm wide, (1)-8-inch/20cm Grounding Strap, Installation Guide
Compatibility
APC NetShelter EPAPC NetShelter ESAPC Netshelter VXAPC NetShelter WX
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Cable Manager Type
Cable Pass-through
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.