Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apc Smart UPS, 1000VA, Line Interactive, Out: 230V AC In: 230V SMC1000I-2U

Smart UPS, 1000VA, Line Interactive, Out: 230V AC In: 230V (Discontinued)

  • Mfr # SMC1000I-2U
  • Zoro # G0551532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC1000I-2U
Zoro #
G0551532
UPC #
731304303695
Country of Origin
Unknown

Dimensions

Depth
15.98 in
Width
15.98 in
Height
3.5 in
Rack Height
2

Details

Item
Smart UPS
UPS Type
Line Interactive
Power Rating
1000VA
Mounting
Rack
Wattage
600 W
Input Voltage
230V
Output Voltage
230V AC
Backup Time (Half/Full Load)
23 min 18 sec/9 min 22 sec
Number of Outlets
4
Housing Color
Black
Battery Type
Lead Acid
NEMA Receptacle Configuration
(4) IEC C13
Surge Energy Rating
459
Output Power Capacity, VA
1000
Typical recharge time
3
Nominal Output Voltage
230V
Mount Position
Front
Output Connections
6
Approvals
CE, CSA, EAC, GOST, VDE
Waveform type
Sine wave
Input Connection Type
IEC 320 C14
Interface Port(s)
USB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.