APC SMART-UPS, LITHIUM-ION, 3000VA, 120V WITH SMARTCONNECT PORT AND NETWORK CARD

  • Mfr # SMTL3000RM2UCNC

  • Zoro # G614874254


product price:  $6,571.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Rackmount 2U
Outlet Type
2x NEMA 5-20R+6x NEMA 5-15R outlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMTL3000RM2UCNC
Zoro #
G614874254
UPC #
731304429104
Country of Origin
Philippines

Details

Input Voltage
120 V AC
Output Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Rackmount 2U
Outlet Type
2x NEMA 5-20R+6x NEMA 5-15R outlets
Power Rating
3kVA
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.