Zoro Homepage

APC SMART-UPS SRT 3000VA 208/230V IEC

  • Mfr # SRT3000XLW-IEC

  • Zoro # G214873879


product price: $5,165.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Output Voltage
208 V 1 phase, 230 V 1 phase
Input Voltage
208 V AC 1 phase, 230 V AC 1 phase
Outlet Type
6 IEC 60320C13, 2 IEC Jumpers, 2 IEC 60320C19
Power Rating
3000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT3000XLW-IEC
Zoro #
G214873879
UPC #
731304320081
Country of Origin
Philippines

Details

Mounting
Rack/Tower
Output Voltage
208 V 1 phase, 230 V 1 phase
Input Voltage
208 V AC 1 phase, 230 V AC 1 phase
Outlet Type
6 IEC 60320C13, 2 IEC Jumpers, 2 IEC 60320C19
Power Rating
3000 VA
UPS Type
Double Conversion Online

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.