AR106V Filter.
Mfr # AR8472
Zoro # G816517669
product price: $169.99
/ea
Free Shipping & Returns
Key Features
REACH free of SVHC
Yes
Height
19.9 in
Mounting Preference
No Preference
Width
10.6 in
Compatible With
NetShelter Enclosure Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8472
Zoro #
G816517669
UPC #
731304407157
Country of Origin
China
Dimensions
Height
19.9 in
Width
10.6 in
Depth
1.1 in
Details
REACH free of SVHC
Yes
Mounting Preference
No Preference
Item
Air Filter
Compatible With
NetShelter Enclosure Components
Environmentally Friendly
Yes
Device Supported
Enclosure
Certifications & Standards
UL Classified,
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.