AR106V SERVER SUPPORT BRACKET
Mfr # AR8470
Zoro # G016023137
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Width
8.07 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Depth
48.62 in
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8470
Zoro #
G016023137
UPC #
731304407133
Country of Origin
China
Dimensions
Width
8.07 in
Depth
48.62 in
Height
5.91 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Mounting Bracket
REACH free of SVHC
Yes
Device Supported
Server
Environmentally Friendly
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Color
Black
Features
Mercury-free
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.