Zoro Homepage

BACK-UPS 400VA, FLEXIBLE MOUNTING, LOW PROFILE, INDUSTRIAL

  • Mfr # BV400XU

  • Zoro # G514874262


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Power Rating
400VA
Input Voltage
120 V
Wattage
220 W
Mounting
wall
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV400XU
Zoro #
G514874262
UPC #
731304427001
Country of Origin
Viet Nam

Details

Power Rating
400VA
Input Voltage
120 V
Wattage
220 W
Mounting
wall
Output Voltage
120V
Number of Outlets
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.