BACK-UPS, 500VA/300W
Mfr # BE500G3
Zoro # G321709528
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Power Rating
500VA
Output Voltage
120 V AC
UPS Type
Standby
Outlet Type
(4) UPS/Surge
Mounting
Floor/Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE500G3
Zoro #
G321709528
UPC #
731304625353
Country of Origin
Viet Nam
Details
Power Rating
500VA
Output Voltage
120 V AC
UPS Type
Standby
Outlet Type
(4) UPS/Surge
Mounting
Floor/Wall Mountable
Input Voltage
120 V
Wattage
300 W
Number of Outlets
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.