Shop APC
See all product information
Create Account
BACK-UPS 750VA, 120V, AVR, 2 USB CHARGING PORT, NEMA SOCKETS
- Mfr # BVK750M2
- Zoro # G814884985
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
750VA
Mounting
Tower
Wattage
410 W
Input Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVK750M2
- Zoro #
- G814884985
- UPC #
- 731304449126
- Country of Origin
- Viet Nam
Details
- UPS Type
- Line Interactive
- Power Rating
- 750VA
- Mounting
- Tower
- Wattage
- 410 W
- Input Voltage
- 120V
- Output Voltage
- 120V
- Outlet Type
- 4 NEMA5-15R
- Number of Outlets
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.