Zoro Homepage

Back-UPS CS Battery Backup System, 6 Outlets, 350 VA, 1,020 J

  • Mfr # BK350

  • Zoro # G016127347


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fax/Modem Line Protection
Fax; Modem; Phone
Wattage
210 W
Number of Outlets
6
Input Voltage
120 V
Hz
50-60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK350
Zoro #
G016127347
UPC #
731304016298
Country of Origin
India

Dimensions

Height
6.5 in
Cord Length
6 ft
Width
3.6 in
Depth
11.2 in

Details

Fax/Modem Line Protection
Fax; Modem; Phone
Wattage
210 W
Number of Outlets
6
Input Voltage
120 V
Hz
50-60 Hz
Housing Color
Beige
Output Voltage
120V
Outlet Type
4 surge
Item
Backup Systems
Standards
FCC Part 68 Certified; TUV

Description

Combination of battery-protected and surge-only outlets reserves power capacity for connected equipment that requires battery back-up. Dataline Surge Protection provides protection of connected equipment on the data lines. Power conditioning protects connected loads from surges, spikes, lightning, and other disturbances. Audible alarms delivers notification of changing utility power and UPS conditions. Automatic restart of loads after UPS shutdown upon the return of utility power for exceptional convenience. Automatic battery self-test ensures early detection of a battery that needs to be replaced. LED status indicators helps you to quickly and easily understand UPS status. Battery replacement without tools for reduced risk of load disruption. Transformer-block spaced outlets keeps equipment secure without blocking access to other receptacles. Resettable circuit breakers enables quick recovery from UPS overload events.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.