BACK-UPS ES 8 OUTLET 550VA 120V - 330 WATT - (4) NEMA 5-15R (BATTERY BACKUP); (4

  • Mfr # BE550G

  • Zoro # G021702256


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Power Rating
550 VA
Number of Outlets
8
Input Voltage
120 V
Mounting
floor/wall mount
Wattage
330 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE550G
Zoro #
G021702256
UPC #
757120406112
Country of Origin
Viet Nam

Details

Power Rating
550 VA
Number of Outlets
8
Input Voltage
120 V
Mounting
floor/wall mount
Wattage
330 W
Output Voltage
120 V

Description

) NEMA 5-15R (SURGE PROTECTION) - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.