BACK UPS PRO BN 1350VA 10 OUT
Mfr # BN1350M2-CA
Zoro # G915626620
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
10
Output Voltage
120 V AC
UPS Type
Line Interactive
Power Rating
1350 VA
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN1350M2-CA
Zoro #
G915626620
UPC #
-
Country of Origin
Thailand
Details
Number of Outlets
10
Output Voltage
120 V AC
UPS Type
Line Interactive
Power Rating
1350 VA
Mounting
Tower
Wattage
810W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.