Back UPS PRO BN 1350VA, 10 Outlets, 2 USB
Mfr # BN1350M2
Zoro # G016480503
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V
Outlet Type
6 x NEMA 5-15R
Backup Time (Half/Full Load)
2.60 Minute
Number of Outlets
10
Mounting
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN1350M2
Zoro #
G016480503
UPC #
731304335344
Country of Origin
China
Details
Input Voltage
120 V
Outlet Type
6 x NEMA 5-15R
Backup Time (Half/Full Load)
2.60 Minute
Number of Outlets
10
Mounting
External
Wattage
810 W
Power Rating
1350 VA
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.