Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1,500 VA, 1,080 J
Mfr # BN1500M2
Zoro # G515510862
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Outlet Type
6 NEMA5-15R, 4 NEMA5-15Rsurge
Number of Outlets
10
Mounting
Tower
Output Voltage
120 V
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN1500M2
Zoro #
G515510862
UPC #
731304335375
Country of Origin
Philippines
Dimensions
Cord Length
6 ft
Width
3.94 in
Height
10.24 in
Depth
14.49 in
Details
Outlet Type
6 NEMA5-15R, 4 NEMA5-15Rsurge
Number of Outlets
10
Mounting
Tower
Item
Backup Systems
Output Voltage
120 V
Housing Material
Plastic
Housing Color
Black
Standards
FCC Class B Certified; TUV; UL Listed
UPS Type
Line Interactive
Input Voltage
120 V
Power Rating
1500VA
Fax/Modem Line Protection
DSL; Fax; Phone
Description
Premium battery backup and surge protection ensures that your valuable electronics remain safe from dangerous power disturbances. Automatic Voltage Regulation AVR maintains healthy voltage conditions without using battery power, saving backup runtime for outages when you need it. Active Power Factor Corrected device compatibility keeps PFC devices from unexpectedly shutting down when switching to backup power during an outage. Network dataline surge protection prevents dangerous surges traveling along datalines from damaging your equipment. Hot-swappable, user-replaceable batteries allow you to easily and quickly exchange them without shutting down, without having to interrupt protection. USB ports deliver convenient mobile-device charging. LCD interface displays easy-to-note information on utility and UPS status. Audible alarms notify you of changing utility power and UPS conditions. Select wide-spaced outlets permit the use of transformer-based plugs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.