Zoro Homepage

BACK UPS PRO BR 650VA, 6 OUTLETS, AVR, LCD INTERFACE

  • Mfr # BR650MI

  • Zoro # G914885196


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Wattage
390 W
UPS Type
Line-interactive UPS
Input Voltage
176 V AC - 294 V AC
Output Voltage
230 V AC
Mounting
Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR650MI
Zoro #
G914885196
UPC #
731304346937
Country of Origin
Philippines

Details

Wattage
390 W
UPS Type
Line-interactive UPS
Input Voltage
176 V AC - 294 V AC
Output Voltage
230 V AC
Number of Outlets
6
Mounting
Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.